Add More Items
View All Quick Selects
Below you can add an image for 'led fixture' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rab W34-35L WP 33W 3600LM Led Univ
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$126.48
Each
High Bays 23560 Lumens HAYBAY150N 0-10V Dimming
$391.94
High Bays 27146 Lumens HAYBAY180N 0-10V Dimming
$412.03
Strips & Wraps 5579 Lumens STRP440 4 Feet 40W 80CRI 5000K 120V-277V
$108.74
Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, Round Head, 120 V Ac;277 V Ac, 3 W, White Housing Color, 7 Yr Battery Life, Led Lamp, Wall or Ceiling Mount, 3.5 In Width, 14 In Length, 4.5 In Height, 1.95 LB
$45.97
Wallpack, Glass Refractor, 100W Led, 120-277V, 4000K.
$302.34
Wattage: 54 W, Number Of Leds: 110, Light Distribution: Ies Type Iv, Voltage Rating: 120-277 V, Housing Size: Medium.
$187.31
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
$51.31
27W, 3, 830 Lumen, 100W MH Equiv., IP64, Medium Base 120-277
$47.60
Satco S9872 2.5T6/Led/CL/27K/E12/12
$4.95
Satco S9963 5.5W CFC/Led/30K/CL/120
$6.28
FLL Led Large Flood, Mounting Type: Knuckled Slipfitter (2 3/8 In Od Tennon), Light Distribution: Nema 6X6 (HXV), Wattage: 150 W, Color Temperature: 4000 K, 80 Cri, Light Output: 14665 LM, Voltage Rating: 120-277 Vac, Color: Dark Bronze.
$506.33
Alf Is Ideal For Small Floodlighting Applications Such As Signs, Facade, Landscape Accent or Small Area Illumination to Be Easily Hidden or Blend Into The Landscape Environment.
$207.69
Floodlights 2502 Lumens Bullet 24W 3000K Bronze
$253.85
Strips & Wraps 6349 Lumens GUS4 4 Feet 50W 5000K 0-10V Dimming White
$161.66
Eaton Crouse-Hinds Series Vaporgard V2L Led, 0.12A, Cool White, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, VXT Wall MT, 3/4", 120-277 Vac, 14W
$1,995.63
Smart Bluetooth Led Flood Light, Adjustable CCT (3000K-5000K), Bronze
$160.33
NRG® Perimeter, Wallpack, Wall (Surface), Led, Number Of Leds: 56, 3000 K and 5000 K, 80 Cri, Lamp Included: Yes, Polycarbonate, Button Photocontrol, 100 Ma, 16.6 W, 120-277 Vac, Dark Bronze Matte Textured.
$115.38
WGH2 Wallpacks Provide Safety and Security Lighting. Field Switchable Wattage and Color Temperature (4000K, 4500K, & 5000K) and Wall Mount At Heights From 15-25FT. Refractor Spreads Light and Softens Light Source Image.
$141.69
Simplicity Meets Function and Durability With This Ground Breaking Patented Wac Landscape Lighting Accent Light. One Fixture Fits All Applications, Eliminating The Need to Choose From Dozens Of Varying Beam Angles and Light Outputs Found In Traditional Landscape Fixtures. A Quick and Simple Twist Of The Fixture At Indexed Intervals Allows Continuous Adjustment Of The Beam Angle to Perform The Consolidated Task Of Dozens Of Comparable Landscape Lights. Factory Sealed Water Tight and IP66 Rated For Protectio
$219.90
20
Popularity
Default